Beli stacker electric di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Carlift Full Electric StackerDeskripsi:These series have two kinds of cylinder system. One is economic single oil cylinder; the other one is double oil cylinder with steering motor. The fork size and lifting height can be costumized. Stand full elctric stacker, with movable pedal, it can reduce the operator's work intensity. Handle accord with human body engineering design, compact and steady. All operation can be done through handle. Durable large capacity traction battery. Convenient and rapid charging. Superpower driving and lifting DC motor, it has good performance of speed regulation, realize larger starting and braking torque function.atribut:
- Overall Length (mm): 2150-2480
- Battery (V/Ah): 24/210
- Carrying Wheel (mm): Dia. 85x80
- Driving Speed Full-Load (km/hour): 3.5
- Fork Length (mm): 1150
- Fork Width (mm): 550/685
- Turning Radius (mm): 1588
- Type: Electric Stacker
- Wheel Base (mm): 1345
- STAXX Electric Stackeratribut:
- Fork Width (mm): 680
- Fork Length (mm): 1220
- Battery (V/Ah): 12/71
- Capacity (kg): 1500
- Maximum Lifting Height (mm): 3000
- Type: Electric Stacker
- Werkst Hand Stacker Elektrikatribut:
- Maximum Height (m): 3.6
- Capacity (kg): 1500
- Type: Electric Pallet Stacker
- KRISBOW Hand Stacker HidrolikDeskripsi:Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.atribut:
- Type: Stacker
- Item: Stacker
- XILIN Electric StackerDeskripsi:CQD12R/CQD15R/CQD20RCounterbalanced Electric Reach StackerSTRUCTURAL● Two lifting cylinders placed on outer sides of the mast.● Germany imported special steel mast.● Vertical driving wheel, driving efficiency, easy installation & maintenance.● Compact structure and low gravitySAFETY AND EFFICIENCY● AC frequency conversion traction motor: compact structure, good performance, regenerative braking and easy maintenance.● Tilting system forks easy for loading and stacking.● High Storage battery ensures strong and long-lasting power.● Meter with BDI, prolonging the battery's using time.● The braking system combines magnetic brake and regenerative break, greatly prolongs the using life of friction plate.● With emergency stop switch and electricity lock button, and multi-valve controlling levers, ergonomic for operation.● The adjustable regulator valve can adjust the lowing speed of the masts.EASY MAINTENANCE● Magnet suction battery cover, easy for installation and maintenance.● AC controlling system, low noise, less maintenance.atribut:
- Capacity (kg): 1500
- HELI Hand Stacker Elektrik Straddleatribut:
- Voltage (V): 24
- Type: Electric Stacker
- HELI Hand Stacker Semi Elektrikatribut:
- Battery Capacity (V/Ah): 12/120
- HELI Hand Stacker Semi Elektrikatribut:
- Capacity (kg): 1000
- Type: Semi Electric Stacker
- SOJIHEX Semi Electric Stackeratribut:
- Power Supply (V/Ah): 12/120
- Battery: Lead Acid
- Endolift Hand Stacker Manualatribut:
- Lifting Height (mm): 1600
- Min. Fork Height (mm): 85
- Fork Length (mm): 900
- Lowering Speed: Controllable
- Outer Width of Front Legs (mm): 690
- Rear Wheel Size (mm): 180x50
- Werkst Hand Stacker Semi Elektrikatribut:
- Power: Semi Electric
- Capacity (kg): 1500
- Type: Semi Electric Stacker
- HAND LIFT Electric StackerDeskripsi:Lift functions is electro hydraulic while movement is manual, suitable for all your lifting needs (racking, shelving, unloading etc). Compact design with strong steel construction.
- NAMI Hand Stacker Elektrik TB Seri Matribut:
- Power Type: Battery
- Operation Type: Stand-on
- Loading Center C: 500mm
- Tire Type Front/Rear: PU/PU
- Front Wheel: φ80x70
- Driving Wheel: φ215x75
- Lifting Height h1: 1600mm
- Lowered Fork Height h5: 90mm
- Mast Height (closed) h3: 2080mm
- Mast Height (open) h4: 2080mm
- Mast Type: Single
- Overall Length: 2455/2045mm
- Overall Length (without Forks) Pedal Open/Closed l2: 1305/895mm
- Type: Electric Pallet Stacker
- Wheel Quantity Front/Rear(X=driving): 4/1X+2
Daftar Harga stacker electric Terbaru March 2026
| Dalton Hand Stacker Semi Elektrik | Rp32.999.900 |
| Carlift Full Electric Stacker | Rp119.999.900 |
| Noblelift Electric Stacker | Rp169.999.900 |
| STAXX Electric Stacker | Rp49.999.900 |
| KRISBOW Hand Stacker Elektrik | Rp169.999.900 |
| Noblelift Hand Stacker Elektrik | Rp169.999.900 |
| Werkst Hand Stacker Elektrik | Rp139.999.900 |
| Dalton Hand Stacker | Rp10.999.900 |
| KRISBOW Hand Stacker Hidrolik | Rp13.999.900 |
| Dalton Hand Stacker Elektrik | Rp55.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)